Overview
Mfr description
62AS568-453 V90 FKM AS568-453 O-RING
- AMS7259
Specifications
- DescriptionO-Ring
- Hardness90 Shore D
- Cross Section0.275 in
- Inside Diameter
- MaterialV90
- Temperature Range-20 to 200°C
- Typical ApplicationHigh Temperature Fuels and Oils
- Durometer90 Durometer
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data