Motion
AS568-009 E703N

FREUDENBERG NOK
AS568-009 E703N

Freudenberg O-Ring - 0.070 in Cross Section, 0.208 in ID, 0.348 in OD, 70 Durometer, EPDM Material
MI ITEM #07557937
MFR #AS568-009 E703N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-009 E703N

Freudenberg O-Ring - 0.070 in Cross Section, 0.208 in ID, 0.348 in OD, 70 Durometer, EPDM Material
MI ITEM #07557937
MFR #AS568-009 E703N

Mfr description
49411097 EPDM 281 O-RING EPDM 281
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.208 in
  • Outside Diameter  
    0.348 in

Details

  • Cross Section
    0.070 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)