Motion
AS568-104 E703N

FREUDENBERG NOK
AS568-104 E703N

Freudenberg O-Ring - 0.103 in Cross Section, 0.112 in ID, 0.318 in OD, 70 Durometer, EPDM Material
Mi Item #07557941
MFR #AS568-104 E703N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-104 E703N

Freudenberg O-Ring - 0.103 in Cross Section, 0.112 in ID, 0.318 in OD, 70 Durometer, EPDM Material
Mi Item #07557941
MFR #AS568-104 E703N

Mfr description
49011483 -104 EPDM 291 O-RING EPDM 291
  • Materials compliant with national and international standardsVery good resistance to water steam and CIP/SIP mediaEspecially good heat resistance in water up to 180 °C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.112 in
  • Outside Diameter  
    0.318 in

Details

  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)