Motion
AS568-278 N37500

FREUDENBERG NOK
AS568-278 N37500

Freudenberg O-Ring - 0.139 in Cross Section, 11.984 in ID, 12.262 in OD, Nitrile (Buna) Rubber Material
MI ITEM #07557973
MFR #AS568-278 N37500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-278 N37500

Freudenberg O-Ring - 0.139 in Cross Section, 11.984 in ID, 12.262 in OD, Nitrile (Buna) Rubber Material
MI ITEM #07557973
MFR #AS568-278 N37500

Mfr description
49020871 -278 NBR 37500 O-RINGS
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    11.984 in
  • Outside Diameter  
    12.262 in

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Inside Diameter Tolerance
    +/-0.065 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)