Motion
AS568-382 N38304

FREUDENBERG NOK
AS568-382 N38304

Freudenberg O-Ring - 0.210 in Cross Section, 12.975 in ID, 13.395 in OD, Nitrile (Buna) Rubber Material
MI ITEM #07557975
MFR #AS568-382 N38304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-382 N38304

Freudenberg O-Ring - 0.210 in Cross Section, 12.975 in ID, 13.395 in OD, Nitrile (Buna) Rubber Material
MI ITEM #07557975
MFR #AS568-382 N38304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49351660 -382 NBR 38304 O-RINGS
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Cross Section
    0.210 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna) Rubber
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.065 in
  • Cross Section Tolerance
    +/-0.005 in
  • Method Sold
    Priced Per Each
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text