Specifications
Dimensions
- Inside Diameter17 mm
- Outside Diameter21.8 mm
Details
- Cross Section2.4 mm
- Cross Section Tolerance+/-0.08 mm
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.23 mm
- MaterialEPDM
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-58F to 212F
- Trade / Brand NameFreudenberg
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Overview
Mfr description
530396 2.40 MM CS X 17 MM ID E282 O-RING
- EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.