Motion
E3.00x034.2 E281

FREUDENBERG NOK
E3.00x034.2 E281

Freudenberg Metric O-Ring - 3 mm Cross Section, 34.2 mm ID, 40.2 mm OD, 70 Durometer, EPDM Material
Mi Item #07558275
MFR #E3.00x034.2 E281
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
E3.00x034.2 E281

Freudenberg Metric O-Ring - 3 mm Cross Section, 34.2 mm ID, 40.2 mm OD, 70 Durometer, EPDM Material
Mi Item #07558275
MFR #E3.00x034.2 E281

Mfr description
14450429 3.00 MM CS X 34.2 MM ID E281
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    34.2 mm
  • Outside Diameter  
    40.2 mm

Details

  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.36 mm
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 302 F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)