Motion
E3.00x092 E703N

FREUDENBERG NOK
E3.00x092 E703N

Freudenberg Metric O-Ring - 3 mm Cross Section, 92 mm ID, 98 mm OD, 70 Durometer, EPDM Material
MI ITEM #07558281
MFR #E3.00x092 E703N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
E3.00x092 E703N

Freudenberg Metric O-Ring - 3 mm Cross Section, 92 mm ID, 98 mm OD, 70 Durometer, EPDM Material
MI ITEM #07558281
MFR #E3.00x092 E703N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49026107 3.00 MM CS X 92 MM ID E291
  • Materials compliant with national and international standardsVery good resistance to water steam and CIP/SIP mediaEspecially good heat resistance in water up to 180 °C

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    3 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Temperature Range
    -58F to 212F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.76 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text