Motion
V2.40x015.3 F37750

FREUDENBERG NOK
V2.40x015.3 F37750

2.40 MM CS X 15.3 MM ID F37750 O-RING FKM F37750
MI ITEM #07558324
MFR #V2.40x015.3 F37750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
V2.40x015.3 F37750

2.40 MM CS X 15.3 MM ID F37750 O-RING FKM F37750
MI ITEM #07558324
MFR #V2.40x015.3 F37750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49306286 2.40 MM CS X 15.3 MM ID F37750
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Cross Section
    2.4 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text