Motion
TH550 550 GALLON IBC TOTE HEATER

POWERBLANKET
TH550 550 GALLON IBC TOTE HEATER

TH550 550 GALLON IBC TOTE HEATER
MI ITEM #07571685
MFR #TH550 550 GALLON IBC TOTE HEATER
List Price$2,710.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH550 550 GALLON IBC TOTE HEATER

TH550 550 GALLON IBC TOTE HEATER
MI ITEM #07571685
MFR #TH550 550 GALLON IBC TOTE HEATER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,710.64/each for your price

Overview

Mfr description
TH550 550 GALLON IBC TOTE HEATER
  • 62°C (± 5°F / 3°C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
  • Safely heat and protect a wide variety of chemicals and materials
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Provide easy access with a removable top
  • Prevent waste by maintaining consistent temperatures
  • ETL certified to UL/CSA/CE safety standards
  • Actual product flat dimensions 185.25" L x 71.25" H
  • Designed to fit a steel IBC tote with dimensions of 42" L x 48" W x 71" H

Specifications

  • Includes Thermostat
    Thermostat Included
  • Heating Power
    (AC) Powered
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Weight
    51 lbs
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Overall Length
    186 in
  • Fits Container Size
    Fits 550-Gallon Steel IBC Tote / Tank
  • Type
    Powerblanket Industrial Steel IBC Tote & Tank Heating Blanket
  • Base Length
    186 in
  • Amperage Rating
    12
  • Heater Type
    550-Gallon Insulated IBC Tote & Tank Heating Powerblanket
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Wattage
    1440 W
  • Application
    Safely warming the contents of a 550-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Length
    66 in
  • Width
    39 in
  • Height
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text