Motion
KIT2300
Sorbent or Chemical Clean-up Kit - Can, 20 gal Container Size, Application: Universal, 12 gal Absorbent Capacity per Kit
MI ITEM #07574931
MFR #KIT2300
Your Price$262.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Can, 20 gal Container Size, Application: Universal, 12 gal Absorbent Capacity per Kit
MI ITEM #07574931
MFR #KIT2300

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$262.18/each(List $314.62)

Overview

Mfr description
KIT2300 SPILL KIT IN 20-GALLON HIGH-VIS
  • Our best kit for everyday spills is packed with top-quality PIG Absorbents, but affordable enough to be stocked in all your spill-prone areas
  • PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
  • Basic container saves money when you don't need a UN Rated container for disposal of spent absorbents
  • Bright yellow color is easy to locate in the event of a spill; non-threaded lid lifts off for fast, easy access
  • Lightweight 100% polyethylene containers resists chemicals and keeps contents cleanand dry; molded-in handles for easy carrying
  • Temporary disposal bags with ties help make cleanup faster
  • Tamperproof seal helps prevent pilfering of spill response supplies
  • Only PIG Spill Kits feature PIG Absorbents proven for rapid response
  • For information on custom spill kits, just call 1-800-HOT-HOGS (468-4647)

Specifications

  • Application
    Universal
  • Container Type
    Can
  • Absorbent Capacity Per Kit
    12 gal (US)
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Color
    Hi-Viz Yellow
  • Container Size
    20 gal (US)
  • Includes
    15 - 15 in W x 20 in L PIG Absorbent Mat Pad (MAT203), 4 - ext. dia. 3 in x 4' L PIG Blue Absorbent Sock (4048), 1 - ext. dia. 3 in x 10' L PIG Blue Absorbent Sock (PIG202), 2 - 17 in W x 21 in L x 2 in H PIG Absorbent Pillow (PIL201), 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 1 - Instructions, 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100) & 1 - 20-Gallon Plastic Container w/Lid
  • Weight
    27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought