Motion
T820-P-10SR-G-LU

LITTLE GIANT
T820-P-10SR-G-LU

Nursery Platform Truck, Perforated Deck
Mi Item #07575787
MFR #T820-P-10SR-G-LU
Price$729.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T820-P-10SR-G-LU

Nursery Platform Truck, Perforated Deck
Mi Item #07575787
MFR #T820-P-10SR-G-LU

Mfr description
T820-P-10SR-G-LU 24 X 48 CART SOLID WHEE
  • Perforated, 12 gauge steel deck
  • 1200 lbs. Capacity
  • 1-1/2 Retaining Lips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.95/each

Specifications

Dimensions

  • Overall Height
    40 in
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Platform Length
    48 in
  • Platform Width
    24 in
  • Shipping Weight
    93 lbs
  • Weight
    93 lb
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    Solid Rubber Wheels
  • Color
    Green
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)