Motion
2111-21
2111-21 LUMEN LED RECHARGEABLE HARD HAT
MI ITEM #07576006
MFR #2111-21
Your Price$88.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2111-21 LUMEN LED RECHARGEABLE HARD HAT
MI ITEM #07576006
MFR #2111-21

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$88.99/each(List $129.03)

Overview

Mfr description
2111-21 LUMEN LED RECHARGEABLE HARD HAT
  • 475 Lumens of TRUEVIEW™ High Definition Output
  • Clips and Rubber Grip for Secure Hard Hat Attachment
  • IP54 Rated: Water and Dust Resistant
  • Flood, Spot and Spot/Flood Beam Pattern Options
  • 5 Light Output Modes for Optimal Brightness and Runtime
  • Spot/Flood Mode: 475 Lumens- 2 Hrs. Flood High Mode: 300 Lumens- 4.5 Hrs. Flood Medium Mode: 150 Lumens- 8.5 Hrs. Flood Low Mode: 25 Lumens- 31 Hrs. Spot High Mode: 300 Lumens- 4 Hrs
  • 7-Position Tilting Light Head for Directing Light
  • Internally Charges REDLITHIUM® USB Batteries through Micro-USB Port
  • 3X Faster Charge Time: 2.1A Charge Rate
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM® USB Battery in 2 Hours
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUM® USB Battery Charge
  • 2ft Heavy Duty Micro-USB Braided Cord with Metal Ends Limited Lifetime Warranty on Light
  • Limited Lifetime Warranty on Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text