Motion
900894
2 X 1-21/32 NON-MARKING RUBBER (Grey) SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 200LBS
MI ITEM #07577422
MFR #900894
Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 X 1-21/32 NON-MARKING RUBBER (Grey) SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 200LBS
MI ITEM #07577422
MFR #900894

Mfr description
900894 2X7/8 DUAL WHL SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.89/each

Specifications

Dimensions

  • Mount Height
    74 mm
  • Overall Height
    74 mm
  • Swivel Radius
    81 mm
  • Tread Width
    1-21/32 in
  • Wheel Diameter
    2 in

Details

  • Brake Type
    Total Lock
  • CAD Drawing
  • Caster Mounting Type
    TOP PLATE
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Fastener Code
    TP11
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 250 °F
  • Load Capacity
    200 lbs
  • Manufacturer Catalog Number
    DW02GRP100TLTP11
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    DUAL WHEEL
  • Tread Color
    GREY
  • Tread Material
    RUBBER (Grey)
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)