Motion
900902
3 X 2 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 220LBS
Mi Item #07577423
MFR #900902
Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 2 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 220LBS
Mi Item #07577423
MFR #900902

Mfr description
900902 3X7/8 DUAL WHL SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.99/each

Specifications

Dimensions

  • Mount Height
    103 mm
  • Overall Height
    103 mm
  • Swivel Radius
    89 mm
  • Tread Width
    2 in
  • Wheel Diameter
    3 in

Details

  • Brake Type
    Total Lock
  • CAD Drawing
  • Caster Mounting Type
    TOP PLATE
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Fastener Code
    TP01
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 250 °F
  • Load Capacity
    220 lbs
  • Manufacturer Catalog Number
    DW03TPP100TLTP01
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    DUAL WHEEL
  • Tread Color
    GREY
  • Tread Material
    RUBBER THERMOPLASTIC
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Grey
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)