Motion
900901
3 X 2 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 220LBS
MI ITEM #07577427
MFR #900901
List Price$39.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 2 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 220LBS
MI ITEM #07577427
MFR #900901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.97/each for your price

Overview

Mfr description
900901 3X7/8 DUAL WHL SWL CASTER HLW

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    HOLLOW KING PIN
  • Wheel Diameter
    3 in
  • Tread Width
    2 in
  • Load Capacity
    220 lbs
  • Frame Material
    STEEL
  • Frame Finish
    CHROME
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    89 mm
  • Tread Material
    RUBBER THERMOPLASTIC
  • Fastener Code
    HK01
  • Overall Height
    100 mm
  • Series
    DUAL WHEEL
  • Brake Type
    Total Lock
  • Manufacturer Catalog Number
    DW03TPP100TLHK01
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 250 °F
  • Mount Height
    100 mm
  • Tread Color
    GREY
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text