Motion
902650
3 X 2-5/16 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 165LBS
MI ITEM #07577428
MFR #902650
List Price$34.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 2-5/16 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 165LBS
MI ITEM #07577428
MFR #902650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.39/each for your price

Overview

Mfr description
902650 3X2-5/16 POL URA SWL CASTER THR

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Standard Fittings - Tread Width Is Measuring Outside Of Both Wheels (inlcds. Spacing)
  • Caster Mounting Type
    THREADED STEM
  • Wheel Diameter
    3 in
  • Tread Width
    2-5/16 in
  • Load Capacity
    165 lbs
  • Frame Material
    NYLON
  • Frame Finish
    WHITE
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    65 mm
  • Tread Material
    POLYURETHANE
  • Fastener Code
    TS02
  • Overall Height
    95 mm
  • Series
    TM
  • Manufacturer Catalog Number
    TM03PYP281SWTS02
  • CAD Drawing
  • Type
    SWIVEL
  • Application
    Medical Carts, Nursing Beds, Diagnostic Equipment, Patient Lifts, Computer Carts
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 180 °F
  • Mount Height
    95 mm
  • Tread Color
    GREY
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text