Motion
902676
4 X 2-5/8 NON-MARKING POLYURETHANE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 220LBS
MI ITEM #07577437
MFR #902676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 2-5/8 NON-MARKING POLYURETHANE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 220LBS
MI ITEM #07577437
MFR #902676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Height
    127 mm
  • Overall Height
    127 mm
  • Swivel Radius
    79 mm
  • Tread Width
    2-5/8 in
  • Wheel Diameter
    4 in

Details

  • Brake Type
    Total Lock
  • CAD Drawing
  • Caster Mounting Type
    THREADED STEM
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Fastener Code
    TS02
  • Frame Finish
    WHITE
  • Frame Material
    NYLON
  • Heat Tolerance
    -30° to 180 °F
  • Load Capacity
    220 lbs
  • Manufacturer Catalog Number
    TM04PYP281TLTS02
  • Product Type
    Medical Casters
  • Series
    TM
  • Tread Color
    GREY
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Grey

Overview

Mfr description
902676 4X2-5/8 POL URA SWL CASTER THR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought