Motion
902713
5 X 3 NON-MARKING POLYURETHANE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 246LBS
Mi Item #07577438
MFR #902713
Price$80.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 3 NON-MARKING POLYURETHANE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 246LBS
Mi Item #07577438
MFR #902713

Mfr description
902713 5X3 POL URA SWL CASTER THR STM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.65/each

Specifications

Dimensions

  • Mount Height
    152 mm
  • Overall Height
    152 mm
  • Swivel Radius
    102 mm
  • Tread Width
    3 in
  • Wheel Diameter
    5 in

Details

  • Brake Type
    Total Lock
  • CAD Drawing
  • Caster Mounting Type
    THREADED STEM
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Fastener Code
    TS02
  • Frame Finish
    WHITE
  • Frame Material
    NYLON
  • Heat Tolerance
    -30° to 180 °F
  • Load Capacity
    246 lbs
  • Manufacturer Catalog Number
    TM05PYP281TLTS02
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    TM
  • Tread Color
    GREY
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Grey
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)