Motion
906763
5 X 3 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER NO BRAKE-LOADS UP TO 246LBS
MI ITEM #07577443
MFR #906763
List Price$70.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 3 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER NO BRAKE-LOADS UP TO 246LBS
MI ITEM #07577443
MFR #906763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.63/each for your price

Overview

Mfr description
906763 5X3 THM PLS RBR SWL CASTER THR

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    THREADED STEM
  • Wheel Diameter
    5 in
  • Tread Width
    3 in
  • Load Capacity
    246 lbs
  • Frame Material
    NYLON
  • Frame Finish
    GREY
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    102 mm
  • Tread Material
    RUBBER THERMOPLASTIC
  • Fastener Code
    TS07
  • Overall Height
    152 mm
  • Series
    TG
  • Manufacturer Catalog Number
    TG05TPP281SWTS07
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 180 °F
  • Mount Height
    152 mm
  • Tread Color
    GREY
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text