Motion
901670
3 X 1 NON-MARKING RUBBER PERFORMA SWIVEL CASTER FACE BRAKE-LOADS UP TO 140LBS
MI ITEM #07577451
MFR #901670
List Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 1 NON-MARKING RUBBER PERFORMA SWIVEL CASTER FACE BRAKE-LOADS UP TO 140LBS
MI ITEM #07577451
MFR #901670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.67/each for your price

Overview

Mfr description
901670 3X1 SFT RBR SWL CASTER GRP RNG

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    GRIP RING
  • Wheel Diameter
    3 in
  • Tread Width
    1 in
  • Load Capacity
    140 lbs
  • Frame Material
    NYLON
  • Frame Finish
    LIGHT GREY
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PLAIN BORE ( )
  • Swivel Radius
    84 mm
  • Tread Material
    RUBBER PERFORMA
  • Fastener Code
    GR02
  • Overall Height
    109 mm
  • Series
    OPTIMUS
  • Brake Type
    Face Brake
  • Manufacturer Catalog Number
    OP03PRN100FBGR02
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 175 °F
  • Mount Height
    109 mm
  • Tread Color
    GREY
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text