Motion
900706
2 X 1 NON-MARKING NEOPRENE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 125LBS
Mi Item #07577458
MFR #900706
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 X 1 NON-MARKING NEOPRENE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 125LBS
Mi Item #07577458
MFR #900706

Mfr description
900706 2X1 NEO SWL CASTER GRP RNG TL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.18/each

Specifications

Dimensions

  • Mount Height
    68 mm
  • Overall Height
    68 mm
  • Swivel Radius
    51 mm
  • Tread Width
    1 in
  • Wheel Diameter
    2 in

Details

  • Brake Type
    Total Lock
  • CAD Drawing
  • Caster Mounting Type
    GRIP RING
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Fastener Code
    GR01
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 175 °F
  • Load Capacity
    125 lbs
  • Manufacturer Catalog Number
    CN02NRP100TLGR01
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    NEOTEQ
  • Tread Color
    BLACK
  • Tread Material
    NEOPRENE (Flat)
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)