Motion
900723
3 X 1 NON-MARKING NEOPRENE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 175LBS
Mi Item #07577460
MFR #900723
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 1 NON-MARKING NEOPRENE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 175LBS
Mi Item #07577460
MFR #900723

Mfr description
900723 3X1 NEO SWL CASTER GRP RNG TL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Mount Height
    102 mm
  • Overall Height
    102 mm
  • Swivel Radius
    71 mm
  • Tread Width
    1 in
  • Wheel Diameter
    3 in

Details

  • Brake Type
    Total Lock
  • CAD Drawing
  • Caster Mounting Type
    GRIP RING
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Fastener Code
    GR01
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 175 °F
  • Load Capacity
    175 lbs
  • Manufacturer Catalog Number
    CN03NRP100TLGR01
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    NEOTEQ
  • Tread Color
    BLACK
  • Tread Material
    NEOPRENE (Flat)
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)