Motion
900705
2 X 1 NON-MARKING NEOPRENE SWIVEL CASTER NO BRAKE-LOADS UP TO 125LBS
Mi Item #07577462
MFR #900705
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 X 1 NON-MARKING NEOPRENE SWIVEL CASTER NO BRAKE-LOADS UP TO 125LBS
Mi Item #07577462
MFR #900705

Mfr description
900705 2X1 NEO SWL CASTER THR STM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.49/each

Specifications

Dimensions

  • Mount Height
    68 mm
  • Overall Height
    68 mm
  • Swivel Radius
    51 mm
  • Tread Width
    1 in
  • Wheel Diameter
    2 in

Details

  • CAD Drawing
  • Caster Mounting Type
    THREADED STEM
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Fastener Code
    TS06
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 175 °F
  • Load Capacity
    125 lbs
  • Manufacturer Catalog Number
    CN02NRP100SWTS06
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    NEOTEQ
  • Tread Color
    BLACK
  • Tread Material
    NEOPRENE (Flat)
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)