Motion
900708
2 X 1 NON-MARKING NEOPRENE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 125LBS
MI ITEM #07577468
MFR #900708
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 X 1 NON-MARKING NEOPRENE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 125LBS
MI ITEM #07577468
MFR #900708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
900708 2X1 NEO SWL CASTER HLW KNG PIN TL

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    HOLLOW KING PIN
  • Wheel Diameter
    2 in
  • Tread Width
    1 in
  • Load Capacity
    125 lbs
  • Frame Material
    STEEL
  • Frame Finish
    CHROME
  • Wheel Color
    Black
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    51 mm
  • Tread Material
    NEOPRENE (Flat)
  • Fastener Code
    HK04
  • Overall Height
    68 mm
  • Series
    NEOTEQ
  • Brake Type
    Total Lock
  • Manufacturer Catalog Number
    CN02NRP100TLHK04
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    BLACK
  • Heat Tolerance
    -30° to 210 °F
  • Mount Height
    68 mm
  • Tread Color
    BLACK
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text