Motion
901988
3 X 7/8 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER NO BRAKE-LOADS UP TO 140LBS
MI ITEM #07577479
MFR #901988
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 7/8 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER NO BRAKE-LOADS UP TO 140LBS
MI ITEM #07577479
MFR #901988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.30/each

Specifications

Dimensions

  • Mount Height
    101 mm
  • Overall Height
    101 mm
  • Swivel Radius
    73 mm
  • Tread Width
    7/8 in
  • Wheel Diameter
    3 in

Details

  • CAD Drawing
  • Caster Mounting Type
    THREADED STEM
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Fastener Code
    TS06
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 180 °F
  • Load Capacity
    140 lbs
  • Manufacturer Catalog Number
    RZ03TPP090SWTS06
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    RAZER
  • Tread Color
    GREY
  • Tread Material
    RUBBER THERMOPLASTIC
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Grey

Overview

Mfr description
901988 3X7/8 THM PLS RBR SWL CASTER THR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought