Motion
906545
5 X 1-1/4 NON-MARKING ANTI-MICROBIAL TPR SWIVEL CASTER DIRECTIONAL LOCK-LOADS UP TO 260LBS
Mi Item #07577492
MFR #906545
Price$73.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 1-1/4 NON-MARKING ANTI-MICROBIAL TPR SWIVEL CASTER DIRECTIONAL LOCK-LOADS UP TO 260LBS
Mi Item #07577492
MFR #906545

Mfr description
906545 5X1-1/4 ANT MC TPR CASTER HLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.02/each

Specifications

Dimensions

  • Mount Height
    160 mm
  • Overall Height
    160 mm
  • Swivel Radius
    123 mm
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    5 in

Details

  • Brake Type
    Directional Lock
  • CAD Drawing
  • Caster Mounting Type
    HOLLOW KING PIN
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Fastener Code
    HK01
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 210 °F
  • Load Capacity
    260 lbs
  • Manufacturer Catalog Number
    CH05AMP125DLHK01
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    CHROME
  • Tread Color
    GREEN
  • Tread Material
    TPR ANTI-MICROBIAL
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)