Motion
906442
5 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 265LBS
MI ITEM #07577522
MFR #906442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 265LBS
MI ITEM #07577522
MFR #906442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NG05QDP125TLTP01 5X1-1/4 SFT RBR SWL

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    TOP PLATE
  • Wheel Diameter
    5 in
  • Tread Width
    1-1/4 in
  • Load Capacity
    265 lbs
  • Frame Material
    NYLON
  • Frame Finish
    GREY
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    112 mm
  • Tread Material
    RUBBER THERMOPLASTIC
  • Fastener Code
    TP01
  • Overall Height
    174 mm
  • Series
    NYLON
  • Brake Type
    Total Lock
  • Manufacturer Catalog Number
    NG05QDP125TLTP01R
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 180 °F
  • Mount Height
    174 mm
  • Tread Color
    GREY
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text