Motion
906857
3 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC ANTI-MICROBIAL RIGID CASTER NO BRAKE-LOADS UP TO 165LBS
MI ITEM #07577525
MFR #906857
List Price$107.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC ANTI-MICROBIAL RIGID CASTER NO BRAKE-LOADS UP TO 165LBS
MI ITEM #07577525
MFR #906857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.49/each for your price

Overview

Mfr description
906857 3X1-1/4 THM PLS RBR RID CASTER

Specifications

  • Caster Type
    Rigid
  • Additional Details
    All Anti-microbial Wheels W/ Stainless Steel Precision Bearings
  • Caster Mounting Type
    TOP PLATE
  • Wheel Diameter
    3 in
  • Tread Width
    1-1/4 in
  • Load Capacity
    165 lbs
  • Frame Material
    STAINLESS STEEL
  • Frame Finish
    POLISHED
  • Wheel Color
    Green
  • Wheel Bearing Type
    STAINLESS PRECISION
  • Tread Material
    RUBBER THERMOPLASTIC ANTI-MICROBIAL
  • Fastener Code
    TP01
  • Overall Height
    113 mm
  • Series
    STAINLESS STEEL
  • Manufacturer Catalog Number
    SS03AMX125RGTP01
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    RIGID
  • Application
    Case Carts, Lab Equipment, Pharma Equipment, Surgical Tables
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 210 °F
  • Mount Height
    113 mm
  • Tread Color
    GREEN
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text