Specifications
Dimensions
- Mount Height188 mm
- Overall Height188 mm
- Tread Width1-1/4 in
- Wheel Diameter6 in
Details
- CAD Drawing
- Caster Mounting TypeTOP PLATE
- Caster TypeRigid
- Core ColorGREY
- Fastener CodeTP01
- Frame FinishPOLISHED
- Frame MaterialSTAINLESS STEEL
- Heat Tolerance-30° to 210 °F
- Load Capacity240 lbs
- Manufacturer Catalog NumberSS06AMX125RGTP01
- Product TypeMedical Casters
- RoHs ComplianceRoHs Compliant
- SeriesSTAINLESS STEEL
- Tread ColorGREEN
- Tread MaterialRUBBER THERMOPLASTIC ANTI-MICROBIAL
- TypeRIGID
- Wheel Bearing TypeSTAINLESS PRECISION
- Wheel ColorGreen
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)