Motion
906864
6 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC ANTI-MICROBIAL SWIVEL CASTER NO BRAKE-LOADS UP TO 240LBS
MI ITEM #07577532
MFR #906864
List Price$168.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC ANTI-MICROBIAL SWIVEL CASTER NO BRAKE-LOADS UP TO 240LBS
MI ITEM #07577532
MFR #906864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.55/each for your price

Overview

Mfr description
906864 6X1-1/4 TPR SWL CASTER HLW KNG

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    HOLLOW KING PIN
  • Wheel Diameter
    6 in
  • Tread Width
    1-1/4 in
  • Load Capacity
    240 lbs
  • Frame Material
    STAINLESS STEEL
  • Frame Finish
    POLISHED
  • Wheel Color
    Green
  • Wheel Bearing Type
    STAINLESS PRECISION
  • Swivel Radius
    123 mm
  • Tread Material
    RUBBER THERMOPLASTIC ANTI-MICROBIAL
  • Fastener Code
    HK01
  • Overall Height
    185 mm
  • Series
    STAINLESS STEEL
  • Manufacturer Catalog Number
    SS06AMX125SWHK01
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 210 °F
  • Mount Height
    185 mm
  • Tread Color
    GREEN
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text