Motion
AC04HSP125SWTP01

ALBION INDUSTRIES
AC04HSP125SWTP01

900088 Medical Caster - Stainless Steel Series, Swivel, 4 in Wheel Diameter, 1-1/4 in Tread Width, Top Plate Mounting, Grey Wheel Color, 275 lbs Load Capacity
MI ITEM #07577553
MFR #AC04HSP125SWTP01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
AC04HSP125SWTP01

900088 Medical Caster - Stainless Steel Series, Swivel, 4 in Wheel Diameter, 1-1/4 in Tread Width, Top Plate Mounting, Grey Wheel Color, 275 lbs Load Capacity
MI ITEM #07577553
MFR #AC04HSP125SWTP01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC04HSP125SWTP01 4X1-1/4 HI TEMP ELAS

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Stainless Steel Precision Bearings
  • Caster Mounting Type
    Top Plate
  • Wheel Diameter
    4 in
  • Tread Width
    1-1/4 in
  • Load Capacity
    275 lbs
  • Frame Material
    Stainless Steel
  • Frame Finish
    Polished
  • Wheel Color
    Grey
  • Wheel Bearing Type
    Precision Ball
  • Swivel Radius
    91 mm
  • Tread Material
    Hi-Temp Elastimer
  • Fastener Code
    TP01
  • Overall Height
    138 mm
  • Series
    Stainless Steel
  • Manufacturer Catalog Number
    900088
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Application
    Animal Cages, Case Carts, Lab Equipment, Pharma Equipment, Surgical Tables
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text