Overview
Mfr description
AC05HSP125SWTP01 5X1-1/4 HI TEMP ELAS
Specifications
- Caster TypeSwivel
- Caster Mounting TypeTOP PLATE
- Wheel Diameter5 in
- Tread Width1-1/4 in
- Load Capacity300 lbs
- Frame MaterialSTAINLESS STEEL
- Frame FinishPOLISHED
- Wheel ColorGrey
- Wheel Bearing TypePRECISION BALL
- Swivel Radius107 mm
- Tread MaterialRUBBER HI-TEMP ANTIMICROBIAL
- Fastener CodeTP01
- Overall Height164 mm
- SeriesSTAINLESS STEEL
- Manufacturer Catalog NumberSX05ARZ125SWTP01G2
- RoHs ComplianceRoHs Compliant
- CAD Drawing
- TypeSWIVEL
- Core ColorGREY
- Heat Toleranceup to 280 °F
- Mount Height164 mm
- Tread ColorRED
- Product TypeMedical Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data