Motion
907740
6 X 1-1/4 NON-MARKING ELASTIMER HI-TEMP SWIVEL CASTER NO BRAKE-LOADS UP TO 250LBS
Mi Item #07577555
MFR #907740
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 1-1/4 NON-MARKING ELASTIMER HI-TEMP SWIVEL CASTER NO BRAKE-LOADS UP TO 250LBS
Mi Item #07577555
MFR #907740

Mfr description
AC06HSP125SWTP01 6X1-1/4 HI TEMP ELAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Height
    188 mm
  • Overall Height
    188 mm
  • Swivel Radius
    117 mm
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    6 in

Details

  • CAD Drawing
  • Caster Mounting Type
    TOP PLATE
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Fastener Code
    TP01
  • Frame Finish
    POLISHED
  • Frame Material
    STAINLESS STEEL
  • Heat Tolerance
    up to 280 °F
  • Load Capacity
    325 lbs
  • Manufacturer Catalog Number
    SX06ARZ125SWTP01G2
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    STAINLESS STEEL
  • Tread Color
    RED
  • Tread Material
    RUBBER HI-TEMP ANTIMICROBIAL
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Grey
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)