Motion
907726
5 X 1-1/4 NON-MARKING ELASTIMER HI-TEMP RIGID CASTER NO BRAKE-LOADS UP TO 250LBS
MI ITEM #07577557
MFR #907726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 1-1/4 NON-MARKING ELASTIMER HI-TEMP RIGID CASTER NO BRAKE-LOADS UP TO 250LBS
MI ITEM #07577557
MFR #907726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC05HSP125RGTP01 5X1-1/4 HI TEMP ELAS

Specifications

  • Caster Type
    Rigid
  • Caster Mounting Type
    TOP PLATE
  • Wheel Diameter
    5 in
  • Tread Width
    1-1/4 in
  • Load Capacity
    300 lbs
  • Frame Material
    STAINLESS STEEL
  • Frame Finish
    POLISHED
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PRECISION BALL
  • Tread Material
    RUBBER HI-TEMP ANTIMICROBIAL
  • Fastener Code
    TP01
  • Overall Height
    164 mm
  • Series
    STAINLESS STEEL
  • Manufacturer Catalog Number
    SX05ARZ125RGTP01G2
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    RIGID
  • Core Color
    GREY
  • Heat Tolerance
    up to 280 °F
  • Mount Height
    164 mm
  • Tread Color
    RED
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text