Specifications
Dimensions
- Mount Height164 mm
- Overall Height164 mm
- Swivel Radius107 mm
- Tread Width1-1/4 in
- Wheel Diameter5 in
Details
- Brake TypeTread Brake
- CAD Drawing
- Caster Mounting TypeTOP PLATE
- Caster TypeSwivel
- Core ColorGREY
- Fastener CodeTP01
- Frame FinishPOLISHED
- Frame MaterialSTAINLESS STEEL
- Heat Toleranceup to 280 °F
- Load Capacity300 lbs
- Manufacturer Catalog NumberSX05ARZ125TLTP01G2
- Product TypeMedical Casters
- RoHs ComplianceRoHs Compliant
- SeriesSTAINLESS STEEL
- Tread ColorRED
- Tread MaterialRUBBER HI-TEMP ANTIMICROBIAL
- TypeSWIVEL
- Wheel Bearing TypePRECISION BALL
- Wheel ColorGrey
Overview
Mfr description
AC05HSP125TBTP01 5X1-1/4 HI TEMP ELAS