Specifications
Dimensions
- Size17 OZ. SPRAY
Details
- Base TypeWater
- FinishGLOSS
- Nozzle TypeLocking Spray Tip
- Resin TypeWater-Based
- SurfaceConcrete, Pavement, Dirt, Gravel, Grass
- UPC_NO020066344900
Overview
Mfr description
314062 SAFETY GREEN M1400 SYSTEM