Motion
NUP206ETC3
Single Row Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C3 Internal Clearance
Mi Item #07590926
MFR #NUP206ETC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C3 Internal Clearance
Mi Item #07590926
MFR #NUP206ETC3

Mfr description
NUP206ETC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.47 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Internal Clearance
    C3
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)