Motion
MB-P1210-DC25
MASTER Blower 12" 1hp 115V Attachable Duct Canister and 25ft Flexible Duct
Mi Item #07592106
MFR #MB-P1210-DC25
Price$1,014.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER Blower 12" 1hp 115V Attachable Duct Canister and 25ft Flexible Duct
Mi Item #07592106
MFR #MB-P1210-DC25

Mfr description
MB-P1210-DC25 MASTER 12"BLOWER W/ DUCT
  • Yellow for high visibility and increased safety
  • 25' single-ply PVC vinyl-coated polyester ducting included
  • lightweight for easy portability and stackable to save storage space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.00/each

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    12 in
  • Overall Depth
    42 in
  • Overall Height
    19 in
  • Overall Width
    17 in
  • Weight
    51 lbs

Details

  • Amperage
    7.5 A
  • Blade Material
    Poly
  • Country of Origin
    China
  • Drive Type
    Direct Drive
  • Guard Material
    Plastic
  • Horsepower
    1 HP
  • Housing Color
    Yellow
  • Manufacturer Upc Number
    657888161271
  • Maximum Air Flow
    1970 cfm
  • Number Of Blades
    6
  • Number Of Speeds
    1
  • Oscillating
    No
  • Phase
    Single
  • Speed
    1
  • Standards Met
    ETL
  • UPC_NO
    657888161271
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)