Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Phenolic Resin Material, 103 mm Bore Diameter, 128 mm Outside Diameter, 1000 mm Overall Length
MI ITEM #07592210
MFR #25S-103128

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
25S-103128 103 X 128 X 1000 PLASTIC
  • Reduces the frequency of lubrication
  • Maintains oil film, resulting in improved wear resistance
  • Superior foreign matter immersion characteristics, impact resistant, and noise suppressing
  • Superior chemical and corrosion resistance

Specifications

  • Material
    Phenolic Resin
  • Bore Diameter
    103 mm
  • Outside Diameter
    128 mm
  • Overall Length
    1000 mm
  • Material Specification
    250 Phenol Resin
  • Operating Temperature Range
    -40 to +212 °F
  • Maximum P Value
    20 N/mm2
  • Maximum PV Value
    Periodic lubrication 2.45, Oil lubrication 3.25 N/mm2 x m/s
  • Max V Value
    Periodic lubrication 3.35;Oil lubrication 15.00 m/s
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought