Overview
Mfr description
25S-5374 53 X 74 X 500 PLASTIC
- Reduces the frequency of lubrication
- Maintains oil film, resulting in improved wear resistance
- Superior foreign matter immersion characteristics, impact resistant, and noise suppressing
- Superior chemical and corrosion resistance
Specifications
- MaterialPhenolic Resin
- Bore Diameter53 mm
- Outside Diameter74 mm
- Overall Length500 mm
- Material Specification250 Phenol Resin
- Operating Temperature Range-40 to +212 °F
- Maximum P Value20 N/mm2
- Maximum PV ValuePeriodic lubrication 2.45, Oil lubrication 3.25 N/mm2 x m/s
- Max V ValuePeriodic lubrication 3.35;Oil lubrication 15.00 m/s
- Standards MetRoHS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data