Oiles America Corporation 30S-118147
Oiles America Corporation
30S-118147
Cored Bar - Oil-Impregnated Expanded Cast Iron Material, 118 mm Bore Diameter, 147 mm Outside Diameter, 250 mm Overall Length
MI ITEM #07592555
MFR #30S-118147
Quote Required
This product requires a Quote Request
Cored Bar - Oil-Impregnated Expanded Cast Iron Material, 118 mm Bore Diameter, 147 mm Outside Diameter, 250 mm Overall Length
MI ITEM #07592555
MFR #30S-118147
Oiles America Corporation 30S-118147
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Oil-Impregnated Expanded Cast Iron Material, 118 mm Bore Diameter, 147 mm Outside Diameter, 250 mm Overall Length
MI ITEM #07592555
MFR #30S-118147

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
30S-118147 118 X 147 X 250 METALLIC
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
  • Allows for movement in all directions

Specifications

Bore Diameter
118 mm
Material
Oil-Impregnated Expanded Cast Iron
Material Specification
300 Cast Iron
Maximum P Value
10 N/mm2
Maximum PV Value
Periodic lubrication 1.25, Oil lubrication 3.25 N/mm2 x m/s
Maximum V Value
Periodic lubrication 1.00;Oil lubrication 3.35 m/s
Operating Temperature Range
Periodic lubrication -40 to +212, Oil lubrication -40 to +302 °F
Outside Diameter
147 mm
Overall Length
250 mm
Standards Met
RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data