Motion
30S-2941
Cored Bar - Oil-Impregnated Expanded Cast Iron Material, 29 mm Bore Diameter, 41 mm Outside Diameter, 100 mm Overall Length
Mi Item #07592559
MFR #30S-2941
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Oil-Impregnated Expanded Cast Iron Material, 29 mm Bore Diameter, 41 mm Outside Diameter, 100 mm Overall Length
Mi Item #07592559
MFR #30S-2941

Mfr description
30S-2941 29 X 41 X 100 METALLIC
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    29 mm
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Periodic lubrication 1.25, Oil lubrication 3.25 N/mm2 x m/s
  • Outside Diameter
    41 mm
  • Overall Length
    100 mm

Details

  • Material
    Oil-Impregnated Expanded Cast Iron
  • Material Specification
    300 Cast Iron
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 3.35 m/s
  • Operating Temperature Range
    Periodic lubrication -40 to +212, Oil lubrication -40 to +302 °F
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)