Motion
36S-2946
Cored Bar - Wear-Resistant Copper Alloy Material, 29 mm Bore Diameter, 46 mm Outside Diameter, 202 mm Overall Length
Mi Item #07592647
MFR #36S-2946
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Wear-Resistant Copper Alloy Material, 29 mm Bore Diameter, 46 mm Outside Diameter, 202 mm Overall Length
Mi Item #07592647
MFR #36S-2946

Mfr description
36S-2946 29 X 46 X 202 METALLIC
  • Superior wear and seizure resistance in lubricated conditions
  • Reduces lubrication frequency
  • High running-in characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    29 mm
  • Maximum P Value
    15 N/mm2
  • Maximum PV Value
    Periodic lubrication 1.65, Oil lubrication 3.25 N/mm2 x m/s
  • Outside Diameter
    46 mm
  • Overall Length
    202 mm

Details

  • Material
    Wear-Resistant Copper Alloy
  • Material Specification
    600
  • Max V Value
    Periodic lubrication 1.65;Oil lubrication 5.0 m/s
  • Operating Temperature Range
    -40 to +302 °F
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)