Overview
Mfr description
36S-6986 69 X 86 X 202 METALLIC
- Superior wear and seizure resistance in lubricated conditions
- Reduces lubrication frequency
- High running-in characteristics
Specifications
- MaterialWear-Resistant Copper Alloy
- Bore Diameter69 mm
- Outside Diameter86 mm
- Overall Length202 mm
- Material Specification600
- Operating Temperature Range-40 to +302 °F
- Maximum P Value15 N/mm2
- Maximum PV ValuePeriodic lubrication 1.65, Oil lubrication 3.25 N/mm2 x m/s
- Max V ValuePeriodic lubrication 1.65;Oil lubrication 5.0 m/s
- Standards MetRoHS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data