Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - Sintered Material with Dispersed Solid Lubricant Material, 21 mm OD, 26 mm Overall Length
MI ITEM #07592768
MFR #54M-2126

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
54M-2126 21 X 26 METALLIC
  • Serviceable without the need for lubrication
  • Demonstrates higher performance when lubricated
  • Demonstrates superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc

Specifications

  • Material
    Sintered Material with Dispersed Solid Lubricant
  • Outside Diameter
    21 mm
  • Overall Length
    26 mm
  • Material Specification
    Cermet M
  • Operating Temperature Range
    Dry -40 to +392, Periodic Lubrication -40 to +302 °F
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Max V Value
    Dry 0.85;Periodic Lubrication 1.65 m/s
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought