Motion
55M-31
Solid Bar Stock - Sintered Material with Dispersed Solid Lubricant Material, 31 mm OD, 31 mm Overall Length
Mi Item #07592782
MFR #55M-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - Sintered Material with Dispersed Solid Lubricant Material, 31 mm OD, 31 mm Overall Length
Mi Item #07592782
MFR #55M-31

Mfr description
55M-31 31 X 31 METALLIC
  • Serviceable without the need for lubrication
  • Superior heat resistance
  • Excellent performance in hot and hard-to-lubricate applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Dry 0.86, Periodic Lubrication 1.65 N/mm2 x m/s
  • Outside Diameter
    31 mm
  • Overall Length
    31 mm

Details

  • Material
    Sintered Material with Dispersed Solid Lubricant
  • Material Specification
    Cermet G
  • Max V Value
    Dry 0.5;Periodic Lubrication 0.85 m/s
  • Operating Temperature Range
    Dry -40 to +392, Periodic Lubrication -40 to +302 °F
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)