Motion
77M-16
Solid Bar Stock - PTFE with Fillers Material, 16.3 mm OD, 500 mm Overall Length
MI ITEM #07593085
MFR #77M-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - PTFE with Fillers Material, 16.3 mm OD, 500 mm Overall Length
MI ITEM #07593085
MFR #77M-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77M-16 16 X 500 PLASTIC
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
  • Wide temperature range
  • Superior chemical resistance
  • Soft metal (such as aluminum) may be used as mating shaft
  • Superior cutting and machining characteristics

Specifications

  • Material
    PTFE with Fillers
  • Outside Diameter
    16.3 mm
  • Overall Length
    500 mm
  • Material Specification
    Glitron F
  • Operating Temperature Range
    -200 to +392 °F
  • Maximum P Value
    7 N/mm2
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Max V Value
    1.65 m/s
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text