Motion
77M-28
Solid Bar Stock - PTFE with Fillers Material, 28.8 mm OD, 500 mm Overall Length
MI ITEM #07593088
MFR #77M-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - PTFE with Fillers Material, 28.8 mm OD, 500 mm Overall Length
MI ITEM #07593088
MFR #77M-28

Mfr description
77M-28 28 X 500 PLASTIC
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    7 N/mm2
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Outside Diameter
    28.8 mm
  • Overall Length
    500 mm

Details

  • Material
    PTFE with Fillers
  • Material Specification
    Glitron F
  • Max V Value
    1.65 m/s
  • Operating Temperature Range
    -200 to +392 °F
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)