Overview
Mfr description
80M-40 40 X 500 PLASTIC
- Serviceable without the need for lubrication
- Has superior load resistance and wear resistance
- Features low coefficient of friction and superior speed characteristics
- Prevents stick slips and squeak notices
- Injection-molded and can be made in complicated shapes
- Good mass productivity
- Standard products and materials for machining are available in various sizes
- Lead Free
Specifications
- MaterialPolyacetal
- Overall Length500 mm
- Material Specification80
- Operating Temperature Range-40 to 176 °F
- Maximum P Value17.5 N/mm²
- Maximum PV Value2.45 N/mm² - m/s
- Max V Value0.85 m/s SFPM
- Standards MetRoHS
- Series80M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data